Add More Items
View All Quick Selects
Below you can add an image for 'ring lugs' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,052.69
Each
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Length, 1.25 In Diameter, Non-Insulated, Threaded Connection, 19.5 LB/100
$670.22
Per 100
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 7-Jaw, 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$1,085.77
Eaton Meter Socket, 1-Pos Resi Service, 125A, Over/Under, Small Hub Closing Plate Mounted, #8-2/0 Awg, 4-Jaw, 1-PH, #8-2/0 Awg, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$226.16
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Window, An 4 Flex, 5/16" Stud, Short Barrel, Electro-Tin Plated.
Total Availability: Out of Stock
$2.65
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-8 Flex, 1/4" Stud, Short Barrel, Tin Plated.
$120.56
Ring Lug, Beveled, Heavy Duty Type; 14 Awg Stranded Min. Conductor Size; 12 Awg Stranded Max. Conductor Size; Ul, Csa Approval; 1/4 Inch Stud Size; Non Insulated Insulation Type; Hylug[T] Brand; Dimension 1 Inch Length X 0.36 Inch Width
$73.21
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, #6-250 Kcmil, 4-Jaw, 1-PH, #6-250 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$2,554.10
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$9.33
House Panel, CSR2150BM Main Breaker, 300A, 120/240V, Ringless, 4 Spaces, 6 Circuits, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, No Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
$6,129.59
House Panel, CSR2150 Main Breaker, BW/BWH Secondary Breaker, 300A, 120/240V, Ringless, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, Lever Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
$5,114.51
Ring Tongue Compression Terminal, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.37 In Overall Length
$4.00
Ring Tongue Compression Terminal, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.31 In Overall Length
$1.63
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
$362.87
Ring Terminal, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.13 In Overall Length, 600 V Ac/DC, 0.02 LB/Ea
$146.80
Tubular Ring Terminal, 8 Awg, #10 Stud Size, Non-Insulated, Bulk Package.
$860.44
Per 1,000
Eaton House Panel, 400A, Aluminum, Lever Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306
$1,943.89
20
Popularity
Default